
circuit breaker 3VA6 UL Frame 250 breaking capacity class C 100 kA At
Mfr # 3VA6225-7HL31-2AA0
Zoro # G415862221
product price: $2,018.99
/ea
Free Shipping & Returns
Key Features
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Max. AIR Rating
110kA at 400V AC
Series
3VA6
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6225-7HL31-2AA0
Zoro #
G415862221
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 250
Details
Item
Circuit Breaker
Circuit Breaker Actuator
Rocker Lever
Number of Poles
3
Max. AIR Rating
110kA at 400V AC
Series
3VA6
Instantaneous Trip
Adjustable
Circuit Breaker Type
Low Voltage Molded Case
Trip Type
Electronic
Amps
250A
AC Voltage Rating
690V
Description
circuit breaker 3VA6 UL Frame 250 breaking capacity class C 100 kA At 480 V 3-pole, line protection ETU320, LI, In=250 A overload protection, 100% rated Ir=100 A...250 A short-circuit protection Ii=1.5...10 x In without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.