Zoro Homepage

circuit breaker 3VA6 UL Frame 600 breaking capacity class E 200 kA At

  • Mfr # 3VA6460-0HM31-0AA0

  • Zoro # G415863112


product price: $4,281.99
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
3VA6460-0HM31-0AA0
Zoro #
G415863112
UPC #
-
Country of Origin
Germany

Details

Item
Circuit Breaker

Description

circuit breaker 3VA6 UL Frame 600 breaking capacity class E 200 kA At 480 V 3-pole, line protection ETU330, LIG, In=600 A overload protection Ir=240 A...600 A short-circuit protection Ii=1.5...9 x In ground-fault protection IG=0.2... 1xIn, tg=0.1/0.3s without connection