
circuit breaker 3VA6 UL Frame 600 breaking capacity class H 65 kA At
Mfr # 3VA6440-6HM41-2AA0
Zoro # G015861570
product price: $4,850.99
/ea
Free Shipping & Returns
Key Features
Max. AIR Rating
85kA at 400V AC
AC Voltage Rating
690V
Frame Size
3VA6 UL Frame 600
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6440-6HM41-2AA0
Zoro #
G015861570
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 600
Details
Item
Circuit Breaker
Max. AIR Rating
85kA at 400V AC
AC Voltage Rating
690V
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Rocker Lever
Trip Type
Electronic
Number of Poles
4
Circuit Breaker Type
Low Voltage Molded Case
Amps
400A
Series
3VA6
Description
circuit breaker 3VA6 UL Frame 600 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU330, LIG, In=400 A overload protection, 100% rated Ir=160 A...400 A short-circuit protection Ii=1.5...12 x In neutral conductor protection adjustable OFF, 50%, 100% ground-fault protection Ig=0.2...1 x In= tg=0.1/0.3s without connection
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.