
circuit breaker 3VA6 UL Frame 800 breaking capacity class H 65 kA At
Mfr # 3VA6580-6HN46-2AA0
Zoro # G215861738
product price: $7,200.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
4
Trip Type
Electronic
Instantaneous Trip
Adjustable
Amps
800A
Circuit Breaker Type
Low Voltage Molded Case
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3VA6580-6HN46-2AA0
Zoro #
G215861738
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
3VA6 UL Frame 800
Details
Item
Circuit Breaker
Number of Poles
4
Trip Type
Electronic
Instantaneous Trip
Adjustable
Amps
800A
Circuit Breaker Type
Low Voltage Molded Case
AC Voltage Rating
690V
Max. AIR Rating
85kA at 400V AC
Terminal Connection
Lug
Series
3VA6
Circuit Breaker Actuator
Rocker Lever
Description
circuit breaker 3VA6 UL Frame 800 breaking capacity class H 65 kA At 480 V 4-pole, line protection ETU350, LSI, In=800 A overload protection, 100% rated Ir=315 A...800 A short-circuit protection Isd=1.5... 10 x Ir, Ii=10 x In neutral conductor protection adjustable OFF, 50%, 100% cable connection on two sides
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.