Shop SIEMENS
See all product information
Create Account
Circuit Breaker, 5SY4 Series, 1.6A, 1+N Pole, 277V AC, 10kA at 230V AC, D Curve
- Mfr # 5SY45158
- Zoro # G6672215
product price:Â
$
108.99
/ea
Free Shipping & Returns
Key Features
Series
5SY4
Number of Poles
1+N
AC Voltage Rating
277V AC
Circuit Breaker Type
Miniature
Phase
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5SY45158
- Zoro #
- G6672215
- UPC #
- 754554877624
- Country of Origin
- Germany
Dimensions
- Width
- 1.57 in
- Depth
- 3.30 in
- Height
- 3.62 in
- Max. Wire Size
- 4 AWG
- Min. Wire Size
- 14 AWG
- Length
- 3.62 in
Details
- Item
- Circuit Breaker
- Series
- 5SY4
- Amps
- 1.6A
- Number of Poles
- 1+N
- AC Voltage Rating
- 277V AC
- Circuit Breaker Type
- Miniature
- Phase
- 1
- Circuit Breaker Actuator
- Toggle
- Circuit Breaker Mounting Style
- Surface Mount/DIN Rail
- Max. AIR Rating
- 10kA at 230V AC
- Trip Type
- Thermal Magnetic
- Terminal Connection
- Screw Clamp
- DC Voltage Rating
- 72V DC
- Curve Type
- D
- Standards
- EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
- Application
- Industrial
- Meets UL Type
- UL 1077
Description
IEC Supplementary Protector, Amps 1.6 A, AC Voltage Rating 277V AC, Max. AIR Rating 10kA at 230V AC, Series 5SY4, Curve Type D, DC Voltage Rating 72V DC, Number of Poles 1+N, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.62 in, Width 1.57 in, Depth 3.3 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.