Shop All Circuit Breakers
Siemens
Circuit Breaker, 5SY4 Series 30A, 3 Pole, 400V AC, C Curve
Mfr # 5SY43307
Zoro # G6186004
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 5SY4
- Number of Poles 3
- AC Voltage Rating 400V AC
- Phase 3
- Circuit Breaker Actuator Toggle
Product Information
- Brand Siemens
- MFR # 5SY43307
- Zoro # G6186004
- UPC # 754554889429
- Country of Origin Germany
- Category Circuit Breakers
Dimensions
Frame Size | 3 |
Width | 2.13 in |
Depth | 3 in |
Height | 3.54 in |
Max. Wire Size | 4 AWG |
Min. Wire Size | 14 AWG |
Length (Straight Wireway) | 3.54 in |
Length | 3.54 in |
Details
Description
IEC Supplementary Protector, Amps 30 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 3, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.54 in, Width 2.13 in, Depth 3 in
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Displacement Connector, 22-16AWG, PK100 (558-POUCH)
- HARRINGTON Push Button Switch S Assy (E2D1615125)
- ZORO SELECT Strut Chan, 1ft. 6 inL, Half Slottd, 14 ga. (FS-500SS PG 18.00)
- WAGO Push-In Connector, Orange, 0.73", 600V (2773-403)
- SIEMENS Miniature Circuit Breaker, QA Series 20A, 1 Pole, 120V AC (QA120AFC)
- SIEMENS Circuit Breaker, QD Series 20A, 1 Pole, 120V AC (D120)
- SIEMENS Miniature Circuit Breaker, QP Series 100A, 3 Pole, 240V AC (Q3100)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 1 Pole, 230/400V AC, C Curve (5SY61067)
- SIEMENS Circuit Breaker, B Series 30A, 3 Pole, 240V AC (B330)
- SIEMENS Miniature Circuit Breaker, QP Series 15A, 3 Pole, 240V AC (Q315)
- SQUARE D Miniature Circuit Breaker, QO Series 60A, 2 Pole, 120/240V AC (QO2601021)
- Siemens Circuit Breakers