Circuit Breaker, 5SY4 Series, 3A, 2 Pole, 400V AC, 10kA at 400V AC, C Curve
Mfr # 5SY42037
Zoro # G7521071
product price:Â $125.99
/ea
Free Shipping & Returns
Key Features
Series
5SY4
Number of Poles
2
AC Voltage Rating
400V AC
Phase
1
Circuit Breaker Actuator
Toggle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
5SY42037
Zoro #
G7521071
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
Frame 2
Width
1.57 in
Depth
3.30 in
Height
3.62 in
Min. Wire Size
14 AWG
Max. Wire Size
4 AWG
Length
3.62 in
Description
IEC Supplementary Protector, Amps 3 A, AC Voltage Rating 400V AC, Max. AIR Rating 10kA at 400V AC, Series 5SY4, Curve Type C, DC Voltage Rating 72V DC, Number of Poles 2, Phase 1, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.62 in, Width 1.57 in, Depth 3.3 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.