Circuit Breaker, 5SY6 Series, 0.3A, 3+N Pole, 400V AC, 6kA at 400V AC, C Curve

  • Mfr # 5SY66147

  • Zoro # G8728106


product price:  $177.99
/ea
Free Shipping & Returns

Key Features

Series
5SY6
Number of Poles
3+N
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Phase
3
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5SY66147
Zoro #
G8728106
UPC #
04001869248264
Country of Origin
Germany

Dimensions

Width
2.95 in
Depth
3.26 in
Height
3.74 in
Max. Wire Size
4 AWG
Min. Wire Size
14 AWG
Length
3.74 in

Details

Item
Circuit Breaker
Series
5SY6
Amps
0.3A
Number of Poles
3+N
AC Voltage Rating
400V AC
Circuit Breaker Type
Supplementary Protector
Phase
3
Circuit Breaker Actuator
Toggle
Circuit Breaker Mounting Style
Surface Mount/DIN Rail
Max. AIR Rating
6kA at 400V AC
Trip Type
Thermal Magnetic
Terminal Connection
Screw Clamp
DC Voltage Rating
Not Rated
Curve Type
C
Standards
EN60898, UL 1077 CSA C22.2 No. 235, UL File No. E 116385
Application
Industrial
Meets UL Type
UL 1077

Description

IEC Supplementary Protector, Amps 0.3 A, AC Voltage Rating 400V AC, Max. AIR Rating 6kA at 400V AC, Series 5SY6, Curve Type C, DC Voltage Rating Not Rated, Number of Poles 3+N, Phase 3, Circuit Breaker Actuator Toggle, Circuit Breaker Mounting Style DIN Rail, Meets UL Type UL 1077, Terminal Connection Screw Clamp, Trip Type Thermal Magnetic, Application Industrial, Min. Wire Size 14 AWG, Max. Wire Size 4 AWG, Length 3.74 in, Width 2.95 in, Depth 3.26 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.