Circuit Breaker, QP Series, 20A, 2 Pole, 120/240V AC, 10kA

  • Mfr # Q220U

  • Zoro # G008568110


product price: $31.55
/ea

Key Features

Series
QP
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Q220U
Zoro #
G008568110
UPC #
783643148369
Country of Origin
United States

Dimensions

Width
3 in

Details

Item
Circuit Breaker
Series
QP
Amps
20A
Number of Poles
2
AC Voltage Rating
120/240V AC
Max. AIR Rating
10kA
Trip Type
Thermal Magnetic
DC Voltage Rating
Not Rated
Terminal Connection
Plug-In
Circuit Breaker Type
Low Voltage Residential Miniature

Description

Siemens offers a wide array of thermal-magnetic circuit breakers that are the key element for overload and short-circuit protection of your homes electrical system. To provide additional protection Siemens offers circuit breakers to protect against severe electrical shock or electrocution, mitigate the risk of electrical fires and protect against damaging surges and Voltage spikes. Circuit breakers are intended for switching and protection of your home's wiring from high temperatures caused by excess current higher than the rating of the wire. While thermal-magnetic circuit breakers are the key element for overload and short-circuit protection of your electrical system, there are potentially dangerous conditions that do not involve over current.
  • 2-pole, 20 Amp, 120-Volt /240-Volt type QP interchangeable circuit breaker
  • 10,000 AIC interrupting rating
  • Siemens type QP circuit breakers provide easy plug-in connections in Siemens enclosures and the time saving insta-wire feature
  • Compatible with Siemens PL and ES series load centers
  • Use for overload and short-circuit protection of your electrical system
  • Thermal-magnetic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.