
Circuit breaker size S0 for motor protection CLASS 10 A-release 10.16 A
Mfr # 3RV2021-4AA25
Zoro # G815867468
product price: $122.99
/eaSold in multiples of 4 for $491.96
Free Shipping & Returns
Key Features
AC Voltage Rating
690V AC
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Amps
11-16A
Terminal Connection
Spring Clamp Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-4AA25
Zoro #
G815867468
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Max. AIR Rating
55kA at 400V AC
Instantaneous Trip
Adjustable
Amps
11-16A
Terminal Connection
Spring Clamp Connection
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 10...16 A N-release 208 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.