Circuit breaker size S0 for motor protection CLASS 10 A-release 17.22 A

  • Mfr # 3RV2023-4CA10

  • Zoro # G915277228


product price: $119.99
/ea
Sold in multiples of 4 for $479.96
Free Shipping & Returns

Key Features

Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Max. AIR Rating
30kA at 600V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2023-4CA10
Zoro #
G915277228
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic
Max. AIR Rating
30kA at 600V
Number of Poles
3
Amps
22A
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Turn Button

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 17...22 A N-release 286 A screw terminal Switching capacity 30 kA at 600 V according to UL/CSA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.