Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for motor protection CLASS 10 A-release 2.2...3.2

  • Mfr # 3RV2021-1DA25

  • Zoro # G715867490


product price: $78.95
/ea
Sold in multiples of 4 for $315.80
Free Shipping & Returns

Key Features

AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Amps
3.2A
Terminal Connection
Spring Clamp Connection
Frame Size
S0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2021-1DA25
Zoro #
G715867490
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Amps
3.2A
Terminal Connection
Spring Clamp Connection
Instantaneous Trip
Fixed
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
Number of Poles
3
Max. AIR Rating
100kA at 400V AC

Description

Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.2...3.2 A N release 42 A Spring-type terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.