
Circuit breaker size S0 for motor protection CLASS 10 A-release 2.8.4 A
Mfr # 3RV2021-1EA10
Zoro # G815867482
product price: $88.95
/eaSold in multiples of 5 for $444.75
Free Shipping & Returns
Key Features
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Fixed
Trip Type
Magnetic
Frame Size
S0
Circuit Breaker Type
Motor Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-1EA10
Zoro #
G815867482
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Fixed
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Number of Poles
3
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Amps
4A
Terminal Connection
Screw Connection
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 2.8...4 A N release 52 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.