
Circuit breaker size S0 for motor protection CLASS 10 A-release 5.5.8 A
Mfr # 3RV2021-1HA20
Zoro # G915867658
product price: $86.39
/eaSold in multiples of 5 for $431.95
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Terminal Connection
Spring Clamp Connection
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2021-1HA20
Zoro #
G915867658
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Terminal Connection
Spring Clamp Connection
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
AC Voltage Rating
690V AC
Circuit Breaker Type
Motor Protection
Amps
8A
Description
Circuit breaker size S0 for motor protection, CLASS 10 A-release 5.5...8 A N-release 104 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.