
Circuit breaker size S0 for system protection with approval circuit breaker
Mfr # 3RV2721-4BD10
Zoro # G815867529
product price: $201.99
/eaSold in multiples of 2 for $403.98
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2721-4BD10
Zoro #
G815867529
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S0
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
Number of Poles
3
Max. AIR Rating
55kA at 400V AC
Amps
20A
Description
Circuit breaker size S0 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 20 A N-release 260 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.