Circuit breaker size S0 For transformer protection A-release 4.5...6.3 A

  • Mfr # 3RV2421-1GA10

  • Zoro # G115867618


product price: $71.19
/ea
Sold in multiples of 5 for $355.95

Key Features

Terminal Connection
Screw Connection
Frame Size
S0
Width
45 mm
Instantaneous Trip
Fixed
Depth
97 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2421-1GA10
Zoro #
G115867618
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0
Width
45 mm
Depth
97 mm
Height
97 mm

Details

Item
Circuit Breaker
Terminal Connection
Screw Connection
Instantaneous Trip
Fixed
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Amps
6.3A
Circuit Breaker Actuator
Toggle
Number of Poles
3
AC Voltage Rating
690V AC

Description

Circuit breaker size S0 For transformer protection A-release 4.5...6.3 A Short-circuit release 130 A Screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.