Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S0 for transformer protection with approval circuit

  • Mfr # 3RV2821-4BD10

  • Zoro # G315867685


product price: $213.99
/ea
Sold in multiples of 2 for $427.98
Free Shipping & Returns

Key Features

AC Voltage Rating
690V AC
Amps
20A
Instantaneous Trip
Adjustable
Frame Size
S0
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2821-4BD10
Zoro #
G315867685
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S0

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Amps
20A
Instantaneous Trip
Adjustable
Number of Poles
3
Trip Type
Magnetic
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Toggle
Max. AIR Rating
55kA at 400V AC

Description

Circuit breaker size S0 for transformer protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 20 A N-release 325 A Screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.