Circuit breaker size S00 for fuse monitoring Screw terminal A-release 0.2 A

  • Mfr # 3RV1611-0BD10

  • Zoro # G015867695


product price:  $89.15
/ea
Sold in multiples of 5 for $445.75
Free Shipping & Returns

Key Features

Amps
0.2A
AC Voltage Rating
690V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Frame Size
S00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RV1611-0BD10
Zoro #
G015867695
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Circuit Breaker
Amps
0.2A
AC Voltage Rating
690V AC
Number of Poles
3
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Trip Type
Magnetic
Circuit Breaker Actuator
Rocker
Max. AIR Rating
100kA at 400V AC

Description

Circuit breaker size S00 for fuse monitoring Screw terminal A-release 0.2 A N-release 1.2 A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.