
Circuit breaker size S00 for motor protection CLASS 10 A-release 0.7.1 A
Mfr # 3RV1011-0JA15
Zoro # G815868120
product price: $108.99
/eaSold in multiples of 4 for $435.96
Free Shipping & Returns
Key Features
Frame Size
S00
Trip Type
Magnetic
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV1011-0JA15
Zoro #
G815868120
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Trip Type
Magnetic
Number of Poles
3
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Rocker Lever
Terminal Connection
Screw Connection
Instantaneous Trip
Adjustable
Amps
1A
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S00 for motor protection, CLASS 10 A-release 0.7...1 A N-release 13 A Screw terminal Standard switching capacity with transverse auxiliary switch 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.