
Circuit breaker size S00 for motor protection CLASS 10 A-release 9...12 A
Mfr # 3RV1011-1KA10
Zoro # G515867867
product price: $95.85
/eaSold in multiples of 4 for $383.40
Free Shipping & Returns
Key Features
Amps
12A
Trip Type
Magnetic
Frame Size
S00
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Rocker Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV1011-1KA10
Zoro #
G515867867
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Amps
12A
Trip Type
Magnetic
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Rocker Lever
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Max. AIR Rating
50kA at 400V AC
Number of Poles
3
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S00 for motor protection, CLASS 10 A-release 9...12 A N-release 156 A Screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.