
Circuit breaker size S00 for starter combination Rated current 0.5 A
Mfr # 3RV2311-0FC10
Zoro # G015277463
product price: $89.89
/eaSold in multiples of 6 for $539.34
Free Shipping & Returns
Key Features
Amps
0.5A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Instantaneous Trip
Adjustable
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2311-0FC10
Zoro #
G015277463
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Amps
0.5A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Instantaneous Trip
Adjustable
Trip Type
Magnetic
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Max. AIR Rating
100kA at 400V AC
Description
Circuit breaker size S00 for starter combination Rated current 0.5 A N-release 6.5 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.