Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S00 for system protection with approval circuit

  • Mfr # 3RV2711-0GD10

  • Zoro # G515867690


product price: $158.99
/ea
Sold in multiples of 3 for $476.97
Free Shipping & Returns

Key Features

Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Amps
0.63A
Number of Poles
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2711-0GD10
Zoro #
G515867690
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Circuit Breaker
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Amps
0.63A
Number of Poles
3
Terminal Connection
Screw Connection
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic

Description

Circuit breaker size S00 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 0.63 A N-release 8.2 A screw terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.