
Circuit breaker size S00 for transformer protection A-release 0.22...0.32 A
Mfr # 3RV2411-0DA15
Zoro # G015867640
product price: $78.95
/eaSold in multiples of 4 for $315.80
Free Shipping & Returns
Key Features
Number of Poles
3
AC Voltage Rating
690V AC
Amps
0.32A
Trip Type
Magnetic
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-0DA15
Zoro #
G015867640
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Number of Poles
3
AC Voltage Rating
690V AC
Amps
0.32A
Trip Type
Magnetic
Terminal Connection
Screw Connection
Circuit Breaker Type
Transformer Protection
Max. AIR Rating
100kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Toggle
Description
Circuit breaker size S00 for transformer protection A-release 0.22...0.32 A N-release 6.5 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.