Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S00 for transformer protection A-release 1.1.1.6 A

  • Mfr # 3RV2411-1AA20

  • Zoro # G115867755


product price: $94.79
/ea
Sold in multiples of 5 for $473.95
Free Shipping & Returns

Key Features

AC Voltage Rating
690V AC
Amps
1.6A
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
Frame Size
S00
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2411-1AA20
Zoro #
G115867755
UPC #
-
Country of Origin
Germany

Dimensions

Frame Size
S00

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Amps
1.6A
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Max. AIR Rating
100kA at 400V AC
Number of Poles
3
Circuit Breaker Type
Transformer Protection
Terminal Connection
Spring Clamp Connection

Description

Circuit breaker size S00 for transformer protection A-release 1.1...1.6 A N-release 33 A Spring-type terminal Standard switching capacity

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.