
Circuit breaker size S00 for transformer protection A-release 9.12.5 A
Mfr # 3RV2411-1KA15
Zoro # G715867476
product price: $112.99
/ea
Sold in multiples of 4 for $451.96
Free Shipping & Returns
Key Features
Number of Poles
3
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-1KA15
Zoro #
G715867476
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Number of Poles
3
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 400V AC
Circuit Breaker Type
Transformer Protection
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Trip Type
Magnetic
Amps
9-12.5A
Description
Circuit breaker size S00 for transformer protection A-release 9...12.5 A N-release 260 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.