
Circuit breaker size S00 for transformer protection A-release 9...12.5 A
Mfr # 3RV2411-1KA20
Zoro # G915867481
product price: $75.75
/eaSold in multiples of 4 for $303.00
Free Shipping & Returns
Key Features
Number of Poles
3
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2411-1KA20
Zoro #
G915867481
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S00
Details
Item
Circuit Breaker
Number of Poles
3
Terminal Connection
Spring Clamp Connection
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Type
Transformer Protection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Amps
12.5A
Description
Circuit breaker size S00 for transformer protection A-release 9...12.5 A N-release 260 A Spring-type terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.