
Circuit breaker size S2 for motor protection CLASS 10 A-release 28.36 A
Mfr # 3RV2031-4PA10
Zoro # G015867978
product price: $246.99
/eaSold in multiples of 2 for $493.98
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4PA10
Zoro #
G015867978
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Trip Type
Magnetic
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
AC Voltage Rating
690V AC
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Amps
36A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Description
Circuit breaker size S2 for motor protection, CLASS 10 A-release 28...36 A N-release 520 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.