
Circuit breaker size S2 for motor protection CLASS 10 A-release 62.73 A
Mfr # 3RV2032-4KA15
Zoro # G115868028
product price: $524.99
/ea
Free Shipping & Returns
Key Features
Height
140 mm
Depth
149 mm
Width
55 mm
Amps
73A
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2032-4KA15
Zoro #
G115868028
UPC #
-
Country of Origin
Germany
Dimensions
Height
140 mm
Depth
149 mm
Width
55 mm
Details
Item
Circuit Breaker
Amps
73A
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Instantaneous Trip
Adjustable
AC Voltage Rating
690V AC
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
Description
Circuit breaker size S2 for motor protection, CLASS 10 A-release 62...73 A N-release 949 A screw terminal increased switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.