
Circuit breaker size S2 for motor protection class 20 A-release 12.17 A
Mfr # 3RV2031-4TB15
Zoro # G815867864
product price: $260.99
/eaSold in multiples of 2 for $521.98
Free Shipping & Returns
Key Features
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Width
55 mm
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4TB15
Zoro #
G815867864
UPC #
-
Country of Origin
Germany
Dimensions
Width
55 mm
Depth
149 mm
Height
140 mm
Details
Item
Circuit Breaker
Instantaneous Trip
Adjustable
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Number of Poles
3
Amps
17A
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S2 for motor protection class 20 A-release 12...17 A N-release 260 A screw terminal Standard switching capacity with transverse auxiliary switch 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.