
Circuit breaker size S2 for motor protection class 20 A-release 32.40 A
Mfr # 3RV2031-4UB15
Zoro # G215867846
product price: $333.99
/eaSold in multiples of 2 for $667.98
Free Shipping & Returns
Key Features
Width
55 mm
Depth
149 mm
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2031-4UB15
Zoro #
G215867846
UPC #
-
Country of Origin
Germany
Dimensions
Width
55 mm
Depth
149 mm
Height
140 mm
Details
Item
Circuit Breaker
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Amps
40A
AC Voltage Rating
690V AC
Terminal Connection
Screw Connection
Number of Poles
3
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection
Description
Circuit breaker size S2 for motor protection class 20 A-release 32...40 A N-release 585 A screw terminal Standard switching capacity with transverse auxiliary switch 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.