
Circuit breaker size S2 for transformer protection A-release 28.36 A
Mfr # 3RV2431-4PA10
Zoro # G715867780
product price: $286.99
/eaSold in multiples of 2 for $573.98
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Terminal Connection
Screw Connection
Amps
28-36A
Instantaneous Trip
Adjustable
Circuit Breaker Type
Transformer Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2431-4PA10
Zoro #
G715867780
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Trip Type
Magnetic
Terminal Connection
Screw Connection
Amps
28-36A
Instantaneous Trip
Adjustable
Circuit Breaker Type
Transformer Protection
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
65kA at 400V AC
Number of Poles
3
Description
Circuit breaker size S2 for transformer protection A-release 28...36 A N-release 820 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.