
Circuit breaker size S2 for transformer protection A-release 32.40 A
Mfr # 3RV2431-4UA10
Zoro # G715867797
product price: $305.99
/ea
Sold in multiples of 2 for $611.98
Free Shipping & Returns
Key Features
AC Voltage Rating
690V AC
Amps
40A
Number of Poles
3
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Type
Transformer Protection
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2431-4UA10
Zoro #
G715867797
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
AC Voltage Rating
690V AC
Amps
40A
Number of Poles
3
Max. AIR Rating
65kA at 400V AC
Circuit Breaker Type
Transformer Protection
Circuit Breaker Actuator
Toggle
Trip Type
Magnetic
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Description
Circuit breaker size S2 for transformer protection A-release 32...40 A N-release 820 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.