
Circuit breaker size S3 for motor protection CLASS 10 A-release 36.50 A
Mfr # 3RV2041-4HA15
Zoro # G215867877
product price: $348.99
/eaSold in multiples of 2 for $697.98
Free Shipping & Returns
Key Features
Trip Type
Magnetic
Width
70 mm
Max. AIR Rating
65kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4HA15
Zoro #
G215867877
UPC #
-
Country of Origin
Germany
Dimensions
Width
70 mm
Depth
176 mm
Height
165 mm
Details
Item
Circuit Breaker
Trip Type
Magnetic
Max. AIR Rating
65kA at 400V AC
Instantaneous Trip
Adjustable
Circuit Breaker Actuator
Turn Button
Terminal Connection
Screw Connection
Circuit Breaker Type
Motor Protection
Amps
50A
AC Voltage Rating
690V AC
Number of Poles
3
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 36...50 A N-release 650 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.