Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S3 for motor protection CLASS 10 A-release 45.63 A

  • Mfr # 3RV2041-4JA15

  • Zoro # G015868135


product price: $348.99
/ea
Sold in multiples of 2 for $697.98
Free Shipping & Returns

Key Features

Depth
176 mm
Height
165 mm
AC Voltage Rating
690V AC
Max. AIR Rating
65kA at 400V AC
Amps
63A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2041-4JA15
Zoro #
G015868135
UPC #
-
Country of Origin
Germany

Dimensions

Depth
176 mm
Height
165 mm
Width
70 mm
Frame Size
S3

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Max. AIR Rating
65kA at 400V AC
Amps
63A
Instantaneous Trip
Adjustable
Circuit Breaker Type
Motor Protection
Number of Poles
3
Circuit Breaker Actuator
Turn Button
Trip Type
Magnetic
Terminal Connection
Screw Connection

Description

Circuit breaker size S3 for motor protection, CLASS 10 A-release 45...63 A N-release 819 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.