
Circuit breaker size S3 for motor protection CLASS 10 A-release 57...75 A
Mfr # 3RV2041-4KA10
Zoro # G215868157
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Terminal Connection
Screw Connection
Trip Type
Magnetic
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4KA10
Zoro #
G215868157
UPC #
-
Country of Origin
Germany
Details
Item
Circuit Breaker
Terminal Connection
Screw Connection
Trip Type
Magnetic
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
Amps
75A
Circuit Breaker Type
Motor Protection
Max. AIR Rating
65kA at 400V AC
Number of Poles
3
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 57...75 A N-release 975 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.