Circuit breaker size S3 for motor protection CLASS 10 A-release 57.75 A

  • Mfr # 3RV2041-4KA15

  • Zoro # G115868127


product price: $382.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Depth
176 mm
Number of Poles
3
Frame Size
S3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2041-4KA15
Zoro #
G115868127
UPC #
-
Country of Origin
Germany

Dimensions

Depth
176 mm
Frame Size
S3
Width
70 mm
Height
165 mm

Details

Item
Circuit Breaker
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Number of Poles
3
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Circuit Breaker Type
Motor Protection
Amps
75A

Description

Circuit breaker size S3 for motor protection, CLASS 10 A-release 57...75 A N-release 975 A screw terminal Standard switching capacity with transverse auxiliary switches 1 NO+1 NC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.