
Circuit breaker size S3 for motor protection CLASS 10 A-release 75.93 A
Mfr # 3RV2041-4YA10
Zoro # G115868141
product price: $400.99
/ea
Free Shipping & Returns
Key Features
Width
70 mm
Depth
176 mm
Height
165 mm
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4YA10
Zoro #
G115868141
UPC #
-
Country of Origin
Germany
Dimensions
Width
70 mm
Depth
176 mm
Height
165 mm
Frame Size
S3
Details
Item
Circuit Breaker
Circuit Breaker Type
Motor Protection
Instantaneous Trip
Adjustable
Terminal Connection
Screw Connection
Max. AIR Rating
65kA at 400V AC
Number of Poles
3
AC Voltage Rating
690V AC
Amps
93A
Trip Type
Magnetic
Circuit Breaker Actuator
Turn Button
Description
Circuit breaker size S3 for motor protection, CLASS 10 A-release 75...93 A N-release 1300 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.