Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker size S3 for motor protection CLASS 10 A-release 75.93 A

  • Mfr # 3RV2042-4YA10

  • Zoro # G015867947


product price: $587.99
/ea
Free Shipping & Returns

Key Features

Number of Poles
3
Instantaneous Trip
Adjustable
Depth
176 mm
Amps
93A
Width
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RV2042-4YA10
Zoro #
G015867947
UPC #
-
Country of Origin
Germany

Dimensions

Depth
176 mm
Width
70 mm
Height
165 mm
Frame Size
S3

Details

Item
Circuit Breaker
Number of Poles
3
Instantaneous Trip
Adjustable
Amps
93A
Max. AIR Rating
100kA at 400V AC
Terminal Connection
Screw Connection
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Circuit Breaker Type
Motor Protection
Trip Type
Magnetic

Description

Circuit breaker size S3 for motor protection, CLASS 10 A-release 75...93 A N-release 1300 A screw terminal Increased switching capacity 100 kA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.