Circuit breaker size S3 for system protection with approval circuit breaker
- Mfr # 3RV2742-5AD10
- Zoro # G415867547
product price:Â
$
390.99
/ea
Free Shipping & Returns
Key Features
Amps
10 A
Number of Poles
3
AC Voltage Rating
600V AC
Circuit Breaker Actuator
Toggle
Max. AIR Rating
100kA at 400V AC
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3RV2742-5AD10
- Zoro #
- G415867547
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Frame Size
- S3
Details
- Item
- Circuit Breaker
- Amps
- 10 A
- Number of Poles
- 3
- AC Voltage Rating
- 600V AC
- Circuit Breaker Actuator
- Toggle
- Max. AIR Rating
- 100kA at 400V AC
- Trip Type
- Magnetic
- Instantaneous Trip
- Adjustable
- Terminal Connection
- Screw Connection
Description
Circuit breaker size S3 for system protection with approval circuit breaker UL 489, CSA C22.2 No.5-02 A-release 10 A N-release 150 A screw terminal
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.