
Circuit breaker size S3 for system protection without phase failure
Mfr # 3RV2041-4FA10-0DA0
Zoro # G815867840
product price: $330.99
/ea
Free Shipping & Returns
Key Features
Number of Poles
3
Terminal Connection
Screw Connection
Amps
40A
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3RV2041-4FA10-0DA0
Zoro #
G815867840
UPC #
-
Country of Origin
Germany
Dimensions
Frame Size
S3
Details
Item
Circuit Breaker
Number of Poles
3
Terminal Connection
Screw Connection
Amps
40A
Max. AIR Rating
65kA at 400V AC
Trip Type
Magnetic
AC Voltage Rating
690V AC
Circuit Breaker Actuator
Turn Button
Instantaneous Trip
Adjustable
Description
Circuit breaker size S3 for system protection without phase failure protection A-release 28...40 A N-release 520 A screw terminal Standard switching capacity
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.