Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit breaker Universal current 440 V DC 400 V AC 10kA 2-pole

  • Mfr # 5SY5206-6

  • Zoro # G515867850


product price: $131.99
/ea
Sold in multiples of 3 for $395.97
Free Shipping & Returns

Key Features

Amps
6A
Series
5SY5
Width
36 mm
Max. AIR Rating
10kA at 230/400V
AC Voltage Rating
400V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5SY5206-6
Zoro #
G515867850
UPC #
-
Country of Origin
Germany

Dimensions

Width
36 mm
Height
3.31 in

Details

Item
Circuit Breaker
Amps
6A
Series
5SY5
Max. AIR Rating
10kA at 230/400V
AC Voltage Rating
400V AC
Curve Type
B
Number of Poles
2
Circuit Breaker Type
Miniature

Description

Circuit breaker Universal current 440 V DC 400 V AC 10kA, 2-pole, B, 06A

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.