Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CLASS T FUSE ADAPTOR KIT 200A 600V

  • Mfr # TFAK45

  • Zoro # G516145636


product price: $357.99
/ea
Free Shipping & Returns

Key Features

AC Voltage Rating
600V
Length
5.650000000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TFAK45
Zoro #
G516145636
UPC #
78364320541
Country of Origin
United States

Dimensions

Length
5.650000000 in

Details

Amps
200A
AC Voltage Rating
600V

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.