Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Siemens Combination Starters Combination Non-Reversing/Fusible Disconnect 17FUF92BA12

Combination Starters Combination Non-Reversing/Fusible Disconnect (Discontinued)

  • Mfr # 17FUF92BA12
  • Zoro # G714519161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17FUF92BA12
Zoro #
G714519161
UPC #
662643810431
Country of Origin
United States

Details

Coil Voltage
110V-120V AC
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
1

Description

110/190 to 220 VAC 50 Hz, 110 to 120/220 to 240 VAC 60 Hz Coil, 13 to 52 A FLA, 45 A Contact, 10 HP at 200/208 VAC, 15 HP at 220/240 VAC 3-Phase, NEMA Size 2, NEMA 1, Screw Terminal, Non-Reversing, Full Voltage

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.