Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Combo H&L Cont 200A N12 Circ Brkr

  • Mfr # CMBF20120

  • Zoro # G316091874


product price: $11,826.99
/ea
Item requires special delivery charges. A $145.00 per item surcharge will be applied.

Key Features

Amps
200A
Circuit Breaker Poles
3
AC Voltage Rating
120V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CMBF20120
Zoro #
G316091874
UPC #
75455444334
Country of Origin
United States

Details

Amps
200A
Circuit Breaker Poles
3
AC Voltage Rating
120V AC
Item
Combination Contactor

Description

Combo H&L Cont 200A N12 Circ Brkr Siemens

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.