Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 110V-240V AC/DC, 3 P, Screw

  • Mfr # 3RM10013AA14

  • Zoro # G6138842


product price:  $220.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RM10013AA14
Zoro #
G6138842
UPC #
887621293383
Country of Origin
Germany

Dimensions

Overall Width
0.89 in
Overall Height
6.58 in
Overall Depth
5.57 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
110V-240V AC/DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Features
Mixed Connection
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Series
3RM1
Maximum Overload Relay Current Setting
0.5 A
Mechanical Operating Durability
30,000,000
Resistance Properties
Shock Resistant, Vibration Resistant
Current AC
0.5 A
Includes Pilot Light
Yes
NEMA Enclosure Rating
No Enclosure
Includes Auxiliary Contacts
Yes
Frequency
50/60 Hz
Maximum Voltage Rating
480V AC
Mounting Postion
Horizontal, Vertical
Minimum Overload Relay Current Setting
0.1 A
Minimum Operating Temperature
-13 Degrees F
Trip Class
10A
Mounting Style
DIN Rail
Starter Style
IEC
Overload Protection Type
Electronic
IP Rating
IP20
Maximum Operating Temperature
140 Degrees F

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 0.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 480V AC, Coil Voltage 110-230V AC, Current AC 0.5 A, NEMA Enclosure Rating No Enclosure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.