Zoro Homepage

Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V DC, 3 P, Quick Connect

  • Mfr # 3RM10072AA04

  • Zoro # G6070687


product price: $230.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM10072AA04
Zoro #
G6070687
UPC #
887621167998
Country of Origin
Germany

Dimensions

Overall Height
3.94 in
Overall Width
0.89 in
Overall Depth
5.57 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Features
Spring Loaded Connection
Minimum Overload Relay Current Setting
1.6 A
Minimum Operating Temperature
-13 Degrees F
Maximum Operating Temperature
122 Degrees F
Starter Style
IEC
NEMA Enclosure Rating
No Enclosure
Maximum Voltage Rating
500V
Series
3RM1
Maximum Overload Relay Current Setting
6.1 A
IP Rating
IP20
Includes Pilot Light
Yes
Resistance Properties
Shock Resistant, Vibration Resistant
Frequency
50/60 Hz
Overload Protection Type
Electronic
Horsepower @ Single Phase - 240V AC
1/2 hp
Horsepower @ Single Phase - 120V AC
1/4 hp
Horsepower @ Three Phase - 480V AC
3 hp
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mechanical Operating Durability
30,000,000
Trip Class
10A
Horsepower @ Three Phase - 208V AC
1 hp
Current AC
7:00 AM
Mounting Style
DIN Rail
Includes Auxiliary Contacts
Yes
Mounting Postion
Horizontal, Vertical
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 6.1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1.6 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 500V, Coil Voltage 24V DC, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.