Zoro Homepage

Compact Magnetic Motor Starter, Non-Reversing, 1NC/1NO, 24V DC, 3 P, Screw

  • Mfr # 3RM10073AA04

  • Zoro # G6154111


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM10073AA04
Zoro #
G6154111
UPC #
887621293819
Country of Origin
Germany

Dimensions

Overall Width
1.42 in
Overall Depth
5.57 in
Overall Height
6.58 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Non-Reversing
Terminal Connection Type
Screw
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Features
Mixed Connection
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Mounting Style
DIN Rail
Overload Protection Type
Electronic
Minimum Overload Relay Current Setting
1.6 A
Current AC
7:00 AM
Horsepower @ Three Phase - 480V AC
3 hp
Series
3RM1
Horsepower @ Single Phase - 240V AC
1/2 hp
IP Rating
IP20
Includes Pilot Light
Yes
Frequency
50/60 Hz
Resistance Properties
Shock Resistant, Vibration Resistant
Maximum Overload Relay Current Setting
6.1 A
Maximum Operating Temperature
122 Degrees F
Minimum Operating Temperature
-13 Degrees F
Horsepower @ Three Phase - 208V AC
1 hp
Includes Auxiliary Contacts
Yes
Horsepower @ Three Phase - 240V AC
1 1/2 hp
Mechanical Operating Durability
30,000,000
Trip Class
10A
NEMA Enclosure Rating
No Enclosure
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
Mounting Postion
Horizontal, Vertical
Horsepower @ Single Phase - 120V AC
1/4 hp
Starter Style
IEC
Maximum Voltage Rating
500V

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 6.1 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 1.6 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Non-Reversing, Maximum Voltage Rating 500V, Coil Voltage 24V DC, Horsepower @ Three Phase - 240V AC 1 1/2 hp

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.