Zoro Homepage

Compact Magnetic Motor Starter, Reversing, 1NC/1NO, 24V DC, 3 P, Quick Connect

  • Mfr # 3RM12012AA04

  • Zoro # G6145657


product price: $231.99
/ea
Free Shipping & Returns

Key Features

Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3RM12012AA04
Zoro #
G6145657
UPC #
887621168032
Country of Origin
Germany

Dimensions

Overall Width
1.42 in
Overall Height
6.58 in
Overall Depth
5.57 in

Details

Item
Compact Magnetic Motor Starter
Auxiliary Contact Form
1NC/1NO
Coil Voltage
24V DC
Number of Poles
3
Reversing Capability
Reversing
Terminal Connection Type
Quick Connect
Number of Auxillary Contacts
2
Standards
CCC, CE, CSA, EAC, RCM, UL Listed
Features
Spring Loaded Connection
Accessory Group
Auxiliary Contacts, Manual Starter Accessory
Frequency
50/60 Hz
Mechanical Operating Durability
30,000,000
Maximum Overload Relay Current Setting
0.5 A
Maximum Operating Temperature
140 Degrees F
Mounting Postion
Horizontal, Vertical
Includes Auxiliary Contacts
Yes
Starter Style
IEC
Minimum Overload Relay Current Setting
0.1 A
Current AC
0.5 A
Includes Pilot Light
Yes
Mounting Style
DIN Rail
Overload Protection Type
Electronic
Maximum Voltage Rating
500V
Series
3RM1
Resistance Properties
Shock Resistant, Vibration Resistant
Trip Class
10A
Minimum Operating Temperature
-13 Degrees F
Response Time
60 to 90 msec (ON-Delay Time), 60 to 90 msec (OFF-Delay Time)
NEMA Enclosure Rating
No Enclosure
IP Rating
IP20

Description

Compact Magnetic Motor Starter, Includes Auxiliary Contacts Yes, Maximum Overload Relay Current Setting 0.5 A, Overload Protection Type Electronic, Minimum Overload Relay Current Setting 0.1 A, Trip Class 10A, Series 3RM1, Number of Poles 3, Number of Auxillary Contacts 2, Mounting Style DIN Rail, Auxiliary Contact Form 1NO/1NC, Starter Style IEC, Reversing Capability Reversing, Maximum Voltage Rating 500V, Coil Voltage 24V DC, Current AC 0.5 A, NEMA Enclosure Rating No Enclosure

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.