Zoro Homepage

CONT XFMR 208 PRI24V SEC60HZ150VA

  • Mfr # MT0150T

  • Zoro # G916110210


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Input Voltage - Transformer
208V
Output Voltage
24V
Power Rating
150VA
Hz - Electrical
60Hz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MT0150T
Zoro #
G916110210
UPC #
75455492101
Country of Origin
Mexico

Details

Input Voltage - Transformer
208V
Output Voltage
24V
Power Rating
150VA
Hz - Electrical
60Hz

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.