NEMAMagContactor, NonReversing, 110/120VAC

  • Mfr # 3RT20271AK600UA0

  • Zoro # G8363906


product price:  $345.99
/ea
Free Shipping & Returns

Key Features

Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
110/120 V AC
HP @ 1 Phase - 120V
2 hp
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
3RT20271AK600UA0
Zoro #
G8363906
UPC #
887621830649
Country of Origin
Germany

Dimensions

Height
85 mm
Width
45 mm
Depth
97 mm
NEMA Size
1
Mounting Hole Diameter
0.19 in
Overall Depth
3.3 in
Overall Width
2.1 in
Frame Size
S0
Mounting Hole Distance - Height
2.36 in
Mounting Hole Distance - Width
1.38 in
Overall Height
2.8 in

Details

Item
NEMA Magnetic Contactor
Full Load Amps-Inductive
32 A
Full Load Amps-Resistive
50 A
Number of Poles
3
Coil Volts
110/120 V AC
HP @ 1 Phase - 120V
2 hp
HP @ 1 Phase - 240V
5 hp
HP @ 3 Phase - 208V
7 1/2 hp
HP @ 3 Phase - 575V
10 hp
HP @ 3 Phase - 240V
7 1/2 hp
HP @ 3 Phase - 480V
10 hp
Frame / Series / Class / Code
S0
Aux. Contact Configuration
1NO/1NC
Auxiliary Contact Form
1NO/1NC
Series
SIRIUS 3RT20
Hz
50/60
Standards
REACH Art 33, WEEE (2012/19/EU)
Rated operating current Ie with AC-3, 400 V
27 ampere
suitable for series installation
Yes
max. rated AC voltage for controls (60 Hz)
120 volt
Rated operating power with AC-3, 400 V
15 kilowatt
Rated current [In] for the power loss specification
27 ampere
Power loss, static, current-independent [Pls]
10.5 watt
Power loss per pole, current-dependent [PlIp]
2.3 watt
rated operational power AC-1 at 400 V
28 kilowatt
Number of making contacts and main contacts
3
Connection type
Screw connection
Max. rated AC voltage for controls, 50 Hz
110 volt
Number of Normally Open Main Contacts
3
NEMA Enclosure Rating
No Enclosure
Embedded Surge Suppressor
No
Mounting Style
DIN Rail, Surface
Phase
Three
IP Rating
IP20
Minimum Operating Temperature
-13 Degrees F
Response Time
4 to 16 msec (Opening Delay at AC), 8 to 40 msec (Closing Delay at AC)
Horsepower @ Single Phase - 240V AC
5 hp
Horsepower @ Three Phase - 208V AC
7 1/2 hp
Reversing Capability
Non-Reversing
Number of Auxillary Contacts
2
Frequency
50/60 Hz
Includes Auxiliary Contacts
Yes
Full Load Current - Inductive
32 A
Maximum Voltage Rating
690V AC
Horsepower @ Three Phase - 600V AC
25 hp
Mechanical Operating Durability
10,000,000
Horsepower @ Single Phase - 120V AC
2 hp
Horsepower @ Three Phase - 240V AC
7 1/2 hp
Maximum Operating Temperature
140 Degrees F
Full Load Current - Resistive
50 A
Mounting Postion
Vertical
Coil Voltage
110/120V AC
Terminal Connection Type
Screw Terminals
Contactor Style
NEMA
Horsepower @ Three Phase - 480V AC
10 hp

Description

NEMA Magnetic Contactor, Auxiliary Contact Form 1NO/1NC, NEMA Enclosure Rating No Enclosure, NEMA Size 1, Coil Voltage 110/120V AC, Number of Poles 3, Full Load Current - Inductive 32 A, Full Load Current - Resistive 50 A, Reversing Capability Non-Reversing, Overall Height 2.8 in, Overall Width 2.1 in, Terminal Connection Type Screw Terminals, Frame Size S0, Mounting Style DIN Rail, Surface, Series SIRIUS 3RT20, Number of Auxillary Contacts 2, Contactor Style NEMA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.